Motion
FTRE-1.75-CSO

PCI
FTRE-1.75-CSO

Flanged Track Roller - 1.7500 in Roller Dia., 1.1300 in Roller Width, 2.4375 in Flange Dia., Single Flanged, Sealed
MI ITEM #09297954
MFR #FTRE-1.75-CSO
Price$124.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FTRE-1.75-CSO

Flanged Track Roller - 1.7500 in Roller Dia., 1.1300 in Roller Width, 2.4375 in Flange Dia., Single Flanged, Sealed
MI ITEM #09297954
MFR #FTRE-1.75-CSO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$124.41/each

Specifications

Dimensions

  • Flange Diameter  
    2.4375 in
  • Hex Size
    0.3130 in
  • Outside Diameter
    1.7500 in
  • Roller Diameter  
    1.7500 in
  • Roller Width  
    1.1300 in
  • Stud Diameter  
    0.7500 in
  • Thread Length
    0.8950 in
  • Thread Size  
    3/4-16
  • Weight
    1.08 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Max Rpm
    15000 rpm
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    2660 lbf
  • Radial Static Load Capacity
    1400.000 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Single Flanged
  • Seal Type
    Rubber Lip
  • Series
    FTRE
  • Stud Type
    Eccentric
  • UPC_NO
    841946141286

Overview

Mfr description
FTRE-1.75-CSO ECC FLANGED TRACK ROLLER
  • Flanged Track Rollers provide single direction guidance in applications where side loads are expected
  • Like most locational units, Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought