Motion
FTRE-2.25-CSO

PCI
FTRE-2.25-CSO

Flanged Track Roller - 2.2500 in Roller Dia., 1.6250 in Roller Width, 2.9375 in Flange Dia., Single Flanged, Sealed
Mi Item #09297956
MFR #FTRE-2.25-CSO
Price$165.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FTRE-2.25-CSO

Flanged Track Roller - 2.2500 in Roller Dia., 1.6250 in Roller Width, 2.9375 in Flange Dia., Single Flanged, Sealed
Mi Item #09297956
MFR #FTRE-2.25-CSO

Mfr description
FTRE-2.25-CSO ECC FLANGED TRACK ROLLER
  • Flanged Track Rollers provide single direction guidance in applications where side loads are expected
  • Like most locational units, Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$165.58/each

Specifications

Dimensions

  • Flange Diameter  
    2.9375 in
  • Hex Size
    0.3130 in
  • Outside Diameter
    2.2500 in
  • Roller Diameter  
    2.2500 in
  • Roller Width  
    1.6250 in
  • Stud Diameter  
    0.8750 in
  • Thread Length
    1.0200 in
  • Thread Size  
    7/8-14
  • Weight
    2.37 lbs

Details

  • Closure Type
    Sealed
  • Max Rpm
    12000 rpm
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    3630 lbf
  • Radial Static Load Capacity
    2140.000 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Single Flanged
  • Seal Type
    Rubber Lip
  • Series
    FTRE
  • Stud Type
    Eccentric
  • UPC_NO
    841946141309
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)