Motion
FTRE-3.50-CSO

PCI
FTRE-3.50-CSO

Flanged Track Roller - 3.5000 in Roller Dia., 1.9375 in Roller Width, Single Flanged, Sealed
Mi Item #09297961
MFR #FTRE-3.50-CSO
Price$307.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FTRE-3.50-CSO

Flanged Track Roller - 3.5000 in Roller Dia., 1.9375 in Roller Width, Single Flanged, Sealed
Mi Item #09297961
MFR #FTRE-3.50-CSO

Mfr description
FTRE-3.50-CSO ECC FLANGED TRACK ROLLER
  • Flanged Track Rollers provide single direction guidance in applications where side loads are expected
  • Like most locational units, Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$307.27/each

Specifications

Dimensions

  • Hex Size
    0.5000 in
  • Outside Diameter
    3.5000 in
  • Roller Diameter  
    3.5000 in
  • Roller Width  
    1.9375 in
  • Thread Length
    1.3950 in
  • Thread Size  
    1-1/4-12
  • Weight
    6.85 lbs

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Sealed
  • Max Rpm
    2490 rpm
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    14300 lbf
  • Radial Static Load Capacity
    20000.000 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Single Flanged
  • Seal Type
    Dual Rubber Lip
  • Series
    FTRE
  • Stud Type
    Eccentric
  • UPC_NO
    841946141354
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)