Motion
FTRE-5.00-CSO

PCI
FTRE-5.00-CSO

Flanged Track Roller - 5.0000 in Roller Dia., 2.9375 in Roller Width, 5.8750 in Flange Dia., Single Flanged, Sealed
MI ITEM #09297963
MFR #FTRE-5.00-CSO
List Price$825.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FTRE-5.00-CSO

Flanged Track Roller - 5.0000 in Roller Dia., 2.9375 in Roller Width, 5.8750 in Flange Dia., Single Flanged, Sealed
MI ITEM #09297963
MFR #FTRE-5.00-CSO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$825.52/each for your price

Overview

Mfr description
FTRE-5.00-CSO ECC FLANGED TRACK ROLLER
  • Flanged Track Rollers provide single direction guidance in applications where side loads are expected
  • Like most locational units, Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment

Specifications

  • Roller Diameter
  • Roller Width
  • Flange Diameter
  • Roller Material
    Bearing Steel
  • Roller Shape
    Single Flanged
  • Stud Diameter
  • Thread Size
  • Closure Type
    Sealed
  • Seal Type
    Dual Rubber Lip
  • Stud Type
    Eccentric
  • Max Rpm
    1550 rpm
  • Thread Length
    2.3750 in
  • Radial Dynamic Load Capacity
    35870 lbf
  • Radial Static Load Capacity
    58400.000 lbf
  • Hex Size
    0.6250 in
  • Series
    FTRE
  • UPC_NO
    841946141378
  • Weight
    21.62 lbs
  • Outside Diameter
    5.0000 in
  • Product Type
    Flanged Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text