Motion
FTRY-2.00-CSO

PCI
FTRY-2.00-CSO

Flanged Yoke Roller - 2.0000 in Roller Diameter, 0.6250 in Bore, 1.2500 in Roller Width, 2.6875 in Flange OD, Sealed
MI ITEM #09297967
MFR #FTRY-2.00-CSO
Price$166.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FTRY-2.00-CSO

Flanged Yoke Roller - 2.0000 in Roller Diameter, 0.6250 in Bore, 1.2500 in Roller Width, 2.6875 in Flange OD, Sealed
MI ITEM #09297967
MFR #FTRY-2.00-CSO

Mfr description
FTRY-2.00-CSO YOKE FLANGED TRACK ROLLER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$166.22/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Flange Diameter
    2.6875 in
  • Flange Thickness
    0.3100 in
  • Outside Diameter
    2.0000 in
  • Roller Diameter
    2.0000 in
  • Roller Width
    1.2500 in
  • Weight
    1.07 lbs

Details

  • Bearing Element
    Ball
  • Bearing Material
    Carbon Steel
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Material
    Carbon Steel
  • Max Operating Temperature
    250 °F
  • Max Rpm
    11000 rpm
  • Product Type
    Flanged Yoke Rollers
  • Radial Dynamic Load Capacity
    3630 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Single Flanged
  • Seal Type
    Rubber Lip
  • Series
    FTRY-CSO
  • UPC_NO
    841946141415

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)