Motion
FTRY-6.00-CSO

PCI
FTRY-6.00-CSO

Flat Yoke Roller - 6.0000 in Roller Diameter, 2.2500 in Bore, 3.2500 in Roller Width, 6.9375 in Flange OD, Sealed
Mi Item #09297976
MFR #FTRY-6.00-CSO
Price$993.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FTRY-6.00-CSO

Flat Yoke Roller - 6.0000 in Roller Diameter, 2.2500 in Bore, 3.2500 in Roller Width, 6.9375 in Flange OD, Sealed
Mi Item #09297976
MFR #FTRY-6.00-CSO

Mfr description
FTRY-6.00-CSO YOKE FLANGED TRACK ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$993.46/each

Specifications

Dimensions

  • Bore Diameter
    2.2500 in
  • Flange Diameter
    6.9375 in
  • Flange Thickness
    0.7200 in
  • Outside Diameter
    6.0000 in
  • Roller Diameter
    6.0000 in
  • Roller Width
    3.2500 in
  • Weight
    21.49 lbs

Details

  • Bearing Element
    Tapered Rollers
  • Bearing Material
    Carbon Steel
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Material
    Carbon Steel
  • Max Operating Temperature
    250 °F
  • Max Rpm
    1250 rpm
  • Product Type
    Flanged Yoke Rollers
  • Radial Dynamic Load Capacity
    35830 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Seal Type
    Dual Rubber Lip
  • Series
    FTRY-CSO
  • UPC_NO
    841946141491
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)