Motion
FTRY-8.00-CSO

PCI
FTRY-8.00-CSO

Flanged Yoke Roller - 8.0000 in Roller Diameter, 3.2560 in Bore, 4.2500 in Roller Width, 8.9375 in Flange OD, Sealed
Mi Item #09297978
MFR #FTRY-8.00-CSO
Price$2,037.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FTRY-8.00-CSO

Flanged Yoke Roller - 8.0000 in Roller Diameter, 3.2560 in Bore, 4.2500 in Roller Width, 8.9375 in Flange OD, Sealed
Mi Item #09297978
MFR #FTRY-8.00-CSO

Mfr description
FTRY-8.00-CSO YOKE FLANGED TRACK ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,037.12/each

Specifications

Dimensions

  • Bore Diameter
    3.2560 in
  • Flange Diameter
    8.9375 in
  • Flange Thickness
    0.7200 in
  • Outside Diameter
    8.0000 in
  • Roller Diameter
    8.0000 in
  • Roller Width
    4.2500 in
  • Weight
    46.65 lbs

Details

  • Bearing Element
    Tapered Rollers
  • Bearing Material
    Carbon Steel
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Material
    Carbon Steel
  • Max Operating Temperature
    250 °F
  • Max Rpm
    850 rpm
  • Product Type
    Flanged Yoke Rollers
  • Radial Dynamic Load Capacity
    83700 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Single Flanged
  • Seal Type
    Rubber Lip
  • Series
    FTRY-CSO
  • UPC_NO
    841946141514
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)