Motion
PTR-1.50-CSO

PCI
PTR-1.50-CSO

Plain Track Roller - PTR-CSO Series, 1.1300 in Roller Width, 0.6250 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #09297983
MFR #PTR-1.50-CSO
List Price$76.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PTR-1.50-CSO

Plain Track Roller - PTR-CSO Series, 1.1300 in Roller Width, 0.6250 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #09297983
MFR #PTR-1.50-CSO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$76.20/each for your price

Overview

Mfr description
PTR-1.50-CSO PLAIN TRACK ROLLER
  • Plain/Cylindrical Track Rollers effectively carry radial loads and can be utilized to provide “flotation” when used in tandem with locational units (Flanged, V-Grooved etc) in response to application misalignment

Specifications

  • Roller Width
  • Roller Material
    Carbon Steel
  • Stud Diameter
  • Stud Type
    Standard
  • Closure Type
    Sealed
  • Outside Diameter
    1.5000 in
  • Hex Size
    0.3125 in
  • Thread Length
    0.7500 in
  • Thread Size
    5/8-18
  • Radial Dynamic Load Capacity
    2660 lbf
  • Radial Static Load Capacity
    1380 lbf
  • Max Rpm
    17000 rpm
  • Seal Type
    Rubber Lip
  • Lubrication Type
    Sealed for Life
  • Series
    PTR-CSO
  • UPC_NO
    841946141569
  • Weight
    0.56 lbs
  • Number Of Rows
    Double
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text