Motion
PTR-5.00-CSO

PCI
PTR-5.00-CSO

Plain Track Roller - PTR-CSO Series, 5.0000 in Roller Dia, 2.9400 in Roller Width, 2.0000 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #09297994
MFR #PTR-5.00-CSO
List Price$686.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PTR-5.00-CSO

Plain Track Roller - PTR-CSO Series, 5.0000 in Roller Dia, 2.9400 in Roller Width, 2.0000 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #09297994
MFR #PTR-5.00-CSO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$686.73/each for your price

Overview

Mfr description
PTR-5.00-CSO PLAIN TRACK ROLLER
  • Plain/Cylindrical Track Rollers effectively carry radial loads and can be utilized to provide “flotation” when used in tandem with locational units (Flanged, V-Grooved etc) in response to application misalignment

Specifications

  • Bearing Element
    Tapered Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Carbon Steel
  • Stud Diameter
  • Stud Type
    Standard
  • Closure Type
    Sealed
  • Outside Diameter
    5.0000 in
  • Hex Size
    0.6250 in
  • Thread Length
    2.5000 in
  • Thread Size
    2-12
  • Radial Dynamic Load Capacity
    35870 lbf
  • Radial Static Load Capacity
    58400 lbf
  • Max Rpm
    1550 rpm
  • Seal Type
    Dual Rubber Lip
  • Lubrication Type
    Sealed for Life
  • Series
    PTR-CSO
  • UPC_NO
    841946141675
  • Weight
    18.81 lbs
  • Number Of Rows
    Double
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought