Motion
PTRY-3.25-CSO

PCI
PTRY-3.25-CSO

Flat Yoke Roller - 1.0000 in Bore, 1.7500 in Roller Width, Sealed, Carbon Steel Material
MI ITEM #09298017
MFR #PTRY-3.25-CSO
List Price$223.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PTRY-3.25-CSO

Flat Yoke Roller - 1.0000 in Bore, 1.7500 in Roller Width, Sealed, Carbon Steel Material
MI ITEM #09298017
MFR #PTRY-3.25-CSO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$223.95/each for your price

Overview

Mfr description
PTRY-3.25-CSO YOKE PLAIN TRACK ROLLER

Specifications

  • Roller Shape
    Flat
  • Product Type
    Crowned & Flat Yoke Rollers
  • Bore Diameter
  • Roller Width
  • Closure Type
    Sealed
  • Max Operating Temperature
    250 °F
  • Outside Diameter
    3.2500 in
  • Radial Dynamic Load Capacity
    14300 lbf
  • Roller Material
    Carbon Steel
  • Max Rpm
    2490 rpm
  • Lubrication Type
    Sealed for Life
  • Seal Type
    Dual Rubber Lip
  • Series
    PTRY-CSO
  • UPC_NO
    841946141903
  • Weight
    3.29 lbs
  • Material
    Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text