Motion
PTRY-6.00-CSO

PCI
PTRY-6.00-CSO

Flat Yoke Roller - 6.0000 in Roller Diameter, 2.2500 in Bore, 3.2500 in Roller Width, Sealed, Carbon Steel Material
MI ITEM #09298021
MFR #PTRY-6.00-CSO
List Price$809.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PTRY-6.00-CSO

Flat Yoke Roller - 6.0000 in Roller Diameter, 2.2500 in Bore, 3.2500 in Roller Width, Sealed, Carbon Steel Material
MI ITEM #09298021
MFR #PTRY-6.00-CSO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$809.72/each for your price

Overview

Mfr description
PTRY-6.00-CSO YOKE PLAIN TRACK ROLLER

Specifications

  • Roller Shape
    Flat
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Tapered Roller
  • Bearing Material
    Carbon Steel
  • Closure Type
    Sealed
  • Max Operating Temperature
    250 °F
  • Outside Diameter
    6.0000 in
  • Radial Dynamic Load Capacity
    35830 lbf
  • Roller Material
    Carbon Steel
  • Max Rpm
    1250 rpm
  • Lubrication Type
    Sealed for Life
  • Seal Type
    Dual Rubber Lip
  • Series
    PTRY-CSO
  • UPC_NO
    841946141941
  • Weight
    19.77 lbs
  • Material
    Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought