Motion
VTR-8.50-CSO

PCI
VTR-8.50-CSO

V-Grooved Track Roller - 2.9400 in Roller Width, Sealed
MI ITEM #09298033
MFR #VTR-8.50-CSO
List Price$1,337.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
VTR-8.50-CSO

V-Grooved Track Roller - 2.9400 in Roller Width, Sealed
MI ITEM #09298033
MFR #VTR-8.50-CSO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,337.92/each for your price

Overview

Mfr description
VTR-8.50-CSO V-GROOVED TRACK ROLLER
  • V-Grooved Track Rollers provide dual direction location and are used with “V” tracks which reduce buildup on the rolling surface
  • Like most locational units, V-Grooved rollers are used in tandem with plain rollers to prevent overload from misalignment

Specifications

  • Roller Width
  • Roller Material
    Carbon Steel
  • Stud Material
    Carbon Steel
  • Thread Size
  • Thread Length
    3.2500 in
  • Seal Type
    Dual Rubber Lip
  • Closure Type
    Sealed
  • Radial Dynamic Load Capacity
    35830 lbf
  • Radial Static Load Capacity
    56200 lbf
  • Lubrication Type
    Sealed for Life
  • Max Rpm
    1250 rpm
  • Hex Size
    0.6250 in
  • Series
    VTR-CSO
  • UPC_NO
    841946142061
  • Weight
    48.68 lbs
  • Outside Diameter
    8.5000 in
  • Number Of Rows
    Double
  • Product Type
    V-Groove Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought