Motion
FTRY-9.00-CSO

PCI
FTRY-9.00-CSO

Flanged Yoke Roller - 9.0000 in Roller Diameter, 3.7560 in Bore, 4.7500 in Roller Width, 9.9375 in Flange OD, Sealed
MI ITEM #09298047
MFR #FTRY-9.00-CSO
List Price$3,316.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FTRY-9.00-CSO

Flanged Yoke Roller - 9.0000 in Roller Diameter, 3.7560 in Bore, 4.7500 in Roller Width, 9.9375 in Flange OD, Sealed
MI ITEM #09298047
MFR #FTRY-9.00-CSO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,316.45/each for your price

Overview

Mfr description
FTRY-9.00-CSO YOKE FLANGED TRACK ROLLER

Specifications

  • Roller Diameter
    9.0000 in
  • Product Type
    Flanged Yoke Rollers
  • Roller Width
    4.7500 in
  • Bore Diameter
    3.7560 in
  • Flange Diameter
    9.9375 in
  • Flange Thickness
    0.7200 in
  • Bearing Element
    Tapered Rollers
  • Roller Shape
    Single Flanged
  • Closure Type
    Sealed
  • Roller Material
    Carbon Steel
  • Max Operating Temperature
    250 °F
  • Radial Dynamic Load Capacity
    134600 lbf
  • Max Rpm
    760 rpm
  • Seal Type
    Rubber Lip
  • Lubrication Type
    Sealed for Life
  • Series
    FTRY-CSO
  • UPC_NO
    841946145222
  • Weight
    64.76 lbs
  • Material
    Carbon Steel
  • Outside Diameter
    9.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text