Motion
PTRY-9.00-CSO

PCI
PTRY-9.00-CSO

Flat Yoke Roller - 9.0000 in Roller Diameter, 3.7560 in Bore, 4.7500 in Roller Width, Sealed, Carbon Steel Material
MI ITEM #09298048
MFR #PTRY-9.00-CSO
List Price$3,587.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PTRY-9.00-CSO

Flat Yoke Roller - 9.0000 in Roller Diameter, 3.7560 in Bore, 4.7500 in Roller Width, Sealed, Carbon Steel Material
MI ITEM #09298048
MFR #PTRY-9.00-CSO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,587.73/each for your price

Overview

Mfr description
PTRY-9.00-CSO YOKE PLAIN TRACK ROLLER

Specifications

  • Roller Shape
    Flat
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Tapered Rollers
  • Closure Type
    Sealed
  • Max Operating Temperature
    250 °F
  • Outside Diameter
    9.0000 in
  • Radial Dynamic Load Capacity
    134600 lbf
  • Roller Material
    Carbon Steel
  • Max Rpm
    760 rpm
  • Lubrication Type
    Sealed for Life
  • Seal Type
    Rubber Lip
  • Series
    PTRY-CSO
  • UPC_NO
    841946145239
  • Weight
    62.76 lbs
  • Material
    Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text