Motion
PTRY-10.00-CSO

PCI
PTRY-10.00-CSO

Flat Yoke Roller - 10.0000 in Roller Diameter, 4.2560 in Bore, 5.2500 in Roller Width, Sealed, Carbon Steel Material
MI ITEM #09298050
MFR #PTRY-10.00-CSO
Price$4,011.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PTRY-10.00-CSO

Flat Yoke Roller - 10.0000 in Roller Diameter, 4.2560 in Bore, 5.2500 in Roller Width, Sealed, Carbon Steel Material
MI ITEM #09298050
MFR #PTRY-10.00-CSO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,011.02/each

Specifications

Dimensions

  • Bore Diameter  
    4.2560 in
  • Outside Diameter
    10.0000 in
  • Roller Diameter  
    10.0000 in
  • Roller Width  
    5.2500 in
  • Weight
    82.24 lbs

Details

  • Bearing Element
    Tapered Rollers
  • Bearing Material
    Carbon Steel
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Material
    Carbon Steel
  • Max Operating Temperature
    250 °F
  • Max Rpm
    650 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    137300 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Seal Type
    Rubber Lip
  • Series
    PTRY-CSO
  • UPC_NO
    841946145253

Overview

Mfr description
PTRY-10.00-CSO YOKE PLAIN TRACK ROLLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought