Motion
VTRY-9.50-CSO

PCI
VTRY-9.50-CSO

V-groove Yoke Roller - 9.5000 in Roller Dia., 4.2500 in Width, 3.2550 in Bore Dia., Sealed
Mi Item #09298051
MFR #VTRY-9.50-CSO
Price$3,200.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
VTRY-9.50-CSO

V-groove Yoke Roller - 9.5000 in Roller Dia., 4.2500 in Width, 3.2550 in Bore Dia., Sealed
Mi Item #09298051
MFR #VTRY-9.50-CSO

Mfr description
VTRY-9.50-CSO YOKE V-GROOVED TRACK ROLLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,200.32/each

Specifications

Dimensions

  • Bore Diameter  
    3.2550 in
  • Outside Diameter
    9.5000 in
  • Roller Diameter  
    9.5000 in
  • Roller Width  
    4.2500 in
  • Weight
    64.81 lbs

Details

  • Bearing Element
    Tapered Rollers
  • Bearing Material
    Carbon Steel
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Material
    Carbon Steel
  • Max Operating Temperature
    250 °F
  • Max Rpm
    850 rpm
  • Product Type
    V-Groove Yoke Rollers
  • Radial Dynamic Load Capacity
    83700 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    V-Grooved
  • Seal Type
    Rubber Lip
  • Series
    VTRY-CSO
  • UPC_NO
    841946145260
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)