Motion
VTRY-11.50-CSO

PCI
VTRY-11.50-CSO

V-Groove Yoke Roller - 11.5000 in Roller Dia., 5.2500 in Width, 4.2560 in Bore Dia., Sealed
MI ITEM #09298053
MFR #VTRY-11.50-CSO
List Price$4,944.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
VTRY-11.50-CSO

V-Groove Yoke Roller - 11.5000 in Roller Dia., 5.2500 in Width, 4.2560 in Bore Dia., Sealed
MI ITEM #09298053
MFR #VTRY-11.50-CSO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,944.71/each for your price

Overview

Mfr description
VTRY-11.50-CSO YOKE V-GROOVED TRACK ROLL

Specifications

  • Roller Diameter
  • Product Type
    V-Groove Yoke Rollers
  • Roller Shape
    V-Grooved
  • Roller Width
  • Bore Diameter
  • Seal Type
    Rubber Lip
  • Closure Type
    Sealed
  • Roller Material
    Carbon Steel
  • Radial Dynamic Load Capacity
    137300 lbf
  • Max Rpm
    650 rpm
  • Lubrication Type
    Sealed for Life
  • Series
    VTRY-CSO
  • UPC_NO
    841946145284
  • Weight
    115.79 lbs
  • Material
    Carbon Steel
  • Max Operating Temperature
    250 °F
  • Outside Diameter
    11.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text