Motion
VTRE-3.50E-CSO

PCI
VTRE-3.50E-CSO

V-Grooved Track Roller - 1.6500 in Roller Width, Sealed
Mi Item #09298058
MFR #VTRE-3.50E-CSO
Price$300.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
VTRE-3.50E-CSO

V-Grooved Track Roller - 1.6500 in Roller Width, Sealed
Mi Item #09298058
MFR #VTRE-3.50E-CSO

Mfr description
VTRE-3.50E-CSO ECC V-GROOVED TRACK ROLLE
  • V-Grooved Track Rollers provide dual direction location and are used with “V” tracks which reduce buildup on the rolling surface
  • Like most locational units, V-Grooved rollers are used in tandem with plain rollers to prevent overload from misalignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$300.59/each

Specifications

Dimensions

  • Hex Size
    0.3130 in
  • Outside Diameter
    3.5000 in
  • Roller Width  
    1.6500 in
  • Thread Length
    1.0200 in
  • Thread Size  
    3/4-16
  • Weight
    3.51 lbs

Details

  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Max Rpm
    3750 rpm
  • Number Of Rows
    Double
  • Operating Temperature Range
    250 °F
  • Product Type
    V-Groove Cam Followers
  • Radial Dynamic Load Capacity
    11960 lbf
  • Radial Static Load Capacity
    14400.000 lbf
  • Roller Material
    Carbon Steel
  • Seal Type
    Dual Rubber Lip
  • Series
    VTRE-CSO
  • Stud Material
    Carbon Steel
  • Stud Type
    Eccentric
  • UPC_NO
    841946145345
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)