Motion
CVTR-3.50-R

PCI
CVTR-3.50-R

V-Grooved Track Roller - 3.5000 in Roller Dia., 1.6250 in Roller Width, Sealed
Mi Item #09298068
MFR #CVTR-3.50-R
Price$250.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CVTR-3.50-R

V-Grooved Track Roller - 3.5000 in Roller Dia., 1.6250 in Roller Width, Sealed
Mi Item #09298068
MFR #CVTR-3.50-R

Mfr description
CVTR-3.50-R V-GROOVED TRACK ROLLER W/R-C
  • V-Grooved Track Rollers provide dual direction location and are used with “V” tracks which reduce buildup on the rolling surface
  • Like most locational units, V-Grooved rollers are used in tandem with plain rollers to prevent overload from misalignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$250.83/each

Specifications

Dimensions

  • Outside Diameter
    3.5000 in
  • Roller Diameter  
    3.5000 in
  • Roller Width  
    1.6250 in
  • Stud Diameter  
    0.8750 in
  • Thread Length
    1.1250 in
  • Thread Size  
    7/8-14
  • Weight
    3.44 lbs

Details

  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Max Rpm
    19000 rpm
  • Number Of Rows
    Double
  • Product Type
    V-Groove Cam Followers
  • Radial Dynamic Load Capacity
    4920 lbf
  • Radial Static Load Capacity
    2950 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    V-Grooved
  • Seal Type
    Rubber Lip
  • Series
    CVTR-R
  • UPC_NO
    841946145444
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)