Motion
CVTR-4.50A

PCI
CVTR-4.50A

V-Grooved Track Roller - 1.9375 in Roller Width, Sealed
MI ITEM #09298070
MFR #CVTR-4.50A
Price$365.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CVTR-4.50A

V-Grooved Track Roller - 1.9375 in Roller Width, Sealed
MI ITEM #09298070
MFR #CVTR-4.50A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$365.67/each

Specifications

Dimensions

  • Hex Size
    0.5000 in
  • Outside Diameter
    4.5000 in
  • Roller Width  
    1.9375 in
  • Thread Length
    1.7500 in
  • Thread Size  
    1-1/4-12
  • Weight
    6.68 lbs

Details

  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Max Rpm
    8000 rpm
  • Number Of Rows
    Double
  • Product Type
    V-Groove Cam Followers
  • Radial Dynamic Load Capacity
    7400 lbf
  • Radial Static Load Capacity
    5040 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    V-Grooved
  • Seal Type
    Rubber Lip
  • Series
    CVTR
  • Stud Material
    Carbon Steel
  • UPC_NO
    841946145468

Overview

Mfr description
CVTR-4.50A V-GROOVED TRACK ROLLER W/R-CU
  • V-Grooved Track Rollers provide dual direction location and are used with “V” tracks which reduce buildup on the rolling surface
  • Like most locational units, V-Grooved rollers are used in tandem with plain rollers to prevent overload from misalignment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought