Motion
CVTRE-2.00

PCI
CVTRE-2.00

V-Grooved Track Roller - 2.0000 in Roller Dia., 0.8100 in Roller Width, Sealed
MI ITEM #09298085
MFR #CVTRE-2.00
Price$203.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CVTRE-2.00

V-Grooved Track Roller - 2.0000 in Roller Dia., 0.8100 in Roller Width, Sealed
MI ITEM #09298085
MFR #CVTRE-2.00

Mfr description
CVTRE-2.00 ECC V-GROOVED TRACK ROLLER W/
  • V-Grooved Track Rollers provide dual direction location and are used with “V” tracks which reduce buildup on the rolling surface
  • Like most locational units, V-Grooved rollers are used in tandem with plain rollers to prevent overload from misalignment
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$203.42/each

Specifications

Dimensions

  • Hex Size
    0.1880 in
  • Outside Diameter
    2.0000 in
  • Roller Diameter  
    2.0000 in
  • Roller Width  
    0.8100 in
  • Stud Diameter  
    0.5000 in
  • Thread Length
    0.6450 in
  • Thread Size  
    1/2-20
  • Weight
    0.59 lbs

Details

  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Max Rpm
    20000 rpm
  • Number Of Rows
    Double
  • Operating Temperature Range
    250 °F
  • Product Type
    V-Groove Cam Followers
  • Radial Dynamic Load Capacity
    1430 lbf
  • Radial Static Load Capacity
    750.000 lbf
  • Roller Material
    Carbon Steel
  • Seal Type
    Rubber Lip
  • Series
    CVTRE
  • Stud Type
    Eccentric
  • UPC_NO
    841946145611

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)