Motion
CVTRE-3.50

PCI
CVTRE-3.50

V-Grooved Track Roller - 3.5000 in Roller Dia., 1.6250 in Roller Width, Sealed
MI ITEM #09298089
MFR #CVTRE-3.50
Price$280.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CVTRE-3.50

V-Grooved Track Roller - 3.5000 in Roller Dia., 1.6250 in Roller Width, Sealed
MI ITEM #09298089
MFR #CVTRE-3.50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$280.55/each

Specifications

Dimensions

  • Hex Size
    0.3130 in
  • Outside Diameter
    3.5000 in
  • Roller Diameter  
    3.5000 in
  • Roller Width  
    1.6250 in
  • Stud Diameter  
    0.8750 in
  • Thread Length
    1.0200 in
  • Thread Size  
    7/8-14
  • Weight
    3.49 lbs

Details

  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Max Rpm
    19000 rpm
  • Number Of Rows
    Double
  • Operating Temperature Range
    250 °F
  • Product Type
    V-Groove Cam Followers
  • Radial Dynamic Load Capacity
    4920 lbf
  • Radial Static Load Capacity
    2950.000 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    V-Grooved
  • Seal Type
    Rubber Lip
  • Series
    CVTRE
  • Stud Type
    Eccentric
  • UPC_NO
    841946145659

Overview

Mfr description
CVTRE-3.50 ECC V-GROOVED TRACK ROLLER W/
  • V-Grooved Track Rollers provide dual direction location and are used with “V” tracks which reduce buildup on the rolling surface
  • Like most locational units, V-Grooved rollers are used in tandem with plain rollers to prevent overload from misalignment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought