Motion
CVTRE-7.50-R

PCI
CVTRE-7.50-R

V-Grooved Track Roller - 2.9400 in Roller Width, Sealed
Mi Item #09298104
MFR #CVTRE-7.50-R
Price$2,051.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CVTRE-7.50-R

V-Grooved Track Roller - 2.9400 in Roller Width, Sealed
Mi Item #09298104
MFR #CVTRE-7.50-R

Mfr description
CVTRE-7.50-R ECC V-GROOVED TRACK ROLLER
  • V-Grooved Track Rollers provide dual direction location and are used with “V” tracks which reduce buildup on the rolling surface
  • Like most locational units, V-Grooved rollers are used in tandem with plain rollers to prevent overload from misalignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,051.29/each

Specifications

Dimensions

  • Hex Size
    0.6250 in
  • Outside Diameter
    7.5000 in
  • Roller Width  
    2.9400 in
  • Thread Length
    2.6250 in
  • Thread Size  
    2-1/2-12
  • Weight
    41.17 lbs

Details

  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Max Rpm
    1250 rpm
  • Number Of Rows
    Double
  • Operating Temperature Range
    250 °F
  • Product Type
    V-Groove Cam Followers
  • Radial Dynamic Load Capacity
    37990 lbf
  • Radial Static Load Capacity
    56200.000 lbf
  • Roller Material
    Carbon Steel
  • Seal Type
    Dual Rubber Lip
  • Series
    CVTRE-R
  • Stud Material
    Carbon Steel
  • Stud Type
    Eccentric
  • UPC_NO
    841946145802
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)