Motion
CVTRY-11.50-R

PCI
CVTRY-11.50-R

V-groove Yoke Roller - 11.5000 in Roller Dia., 5.2500 in Width, 4.2560 in Bore Dia., Sealed
MI ITEM #09298112
MFR #CVTRY-11.50-R
List Price$5,902.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CVTRY-11.50-R

V-groove Yoke Roller - 11.5000 in Roller Dia., 5.2500 in Width, 4.2560 in Bore Dia., Sealed
MI ITEM #09298112
MFR #CVTRY-11.50-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,902.28/each for your price

Overview

Mfr description
CVTRY-11.50-R YOKE V-GROOVED TRACK ROLLE

Specifications

  • Roller Diameter
  • Product Type
    V-Groove Yoke Rollers
  • Roller Shape
    V-Grooved
  • Roller Width
  • Bore Diameter
  • Bearing Element
    Tapered Roller
  • Seal Type
    Rubber Lip
  • Closure Type
    Sealed
  • Bearing Material
    Carbon Steel
  • Roller Material
    Carbon Steel
  • Radial Dynamic Load Capacity
    145100 lbf
  • Max Rpm
    850 rpm
  • Lubrication Type
    Sealed for Life
  • Series
    CVTRY-R
  • UPC_NO
    841946145888
  • Weight
    115.79 lbs
  • Material
    Carbon Steel
  • Max Operating Temperature
    250 °F
  • Outside Diameter
    11.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought