Motion
CVTRY-5.00

PCI
CVTRY-5.00

V-groove Yoke Roller - 5.0000 in Roller Dia., 2.0000 in Width, 1.1250 in Bore Dia., Sealed
MI ITEM #09298133
MFR #CVTRY-5.00
Price$589.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CVTRY-5.00

V-groove Yoke Roller - 5.0000 in Roller Dia., 2.0000 in Width, 1.1250 in Bore Dia., Sealed
MI ITEM #09298133
MFR #CVTRY-5.00

Mfr description
CVTRY-5.00 YOKE V-GROOVED TRACK ROLLER W
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$589.69/each

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Outside Diameter
    5.0000 in
  • Roller Diameter  
    5.0000 in
  • Roller Width  
    2.0000 in
  • Weight
    7.61 lbs

Details

  • Bearing Element
    Tapered Roller
  • Bearing Material
    Carbon Steel
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Material
    Carbon Steel
  • Max Operating Temperature
    250 °F
  • Max Rpm
    2140 rpm
  • Product Type
    V-Groove Yoke Rollers
  • Radial Dynamic Load Capacity
    18670 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    V-Grooved
  • Seal Type
    Dual Rubber Lip
  • Series
    CVTRY
  • UPC_NO
    841946146090

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)