Motion
CVTRY-6.50

PCI
CVTRY-6.50

V-Groove Yoke Roller - 6.5000 in Roller Dia., 2.7500 in Width, 1.7500 in Bore Dia., Sealed
MI ITEM #09298141
MFR #CVTRY-6.50
List Price$1,246.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CVTRY-6.50

V-Groove Yoke Roller - 6.5000 in Roller Dia., 2.7500 in Width, 1.7500 in Bore Dia., Sealed
MI ITEM #09298141
MFR #CVTRY-6.50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,246.36/each for your price

Overview

Mfr description
CVTRY-6.50 YOKE V-GROOVED TRACK ROLLER W

Specifications

  • Roller Diameter
  • Product Type
    V-Groove Yoke Rollers
  • Roller Shape
    V-Grooved
  • Roller Width
  • Bore Diameter
  • Bearing Element
    Tapered Rollers
  • Seal Type
    Dual Rubber Lip
  • Closure Type
    Sealed
  • Roller Material
    Carbon Steel
  • Radial Dynamic Load Capacity
    38060 lbf
  • Max Rpm
    1550 rpm
  • Lubrication Type
    Sealed for Life
  • Series
    CVTRY
  • UPC_NO
    841946146175
  • Weight
    20.4 lbs
  • Material
    Carbon Steel
  • Max Operating Temperature
    250 °F
  • Outside Diameter
    6.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text