Motion
CVTRY-8.50-R

PCI
CVTRY-8.50-R

V-groove Yoke Roller - 8.5000 in Roller Dia., 3.7500 in Width, 2.7500 in Bore Dia., Sealed
MI ITEM #09298146
MFR #CVTRY-8.50-R
Price$2,707.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CVTRY-8.50-R

V-groove Yoke Roller - 8.5000 in Roller Dia., 3.7500 in Width, 2.7500 in Bore Dia., Sealed
MI ITEM #09298146
MFR #CVTRY-8.50-R

Mfr description
CVTRY-8.50-R YOKE V-GROOVED TRACK ROLLER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,707.14/each

Specifications

Dimensions

  • Bore Diameter  
    2.7500 in
  • Outside Diameter
    8.5000 in
  • Roller Diameter  
    8.5000 in
  • Roller Width  
    3.7500 in
  • Weight
    45.37 lbs

Details

  • Bearing Element
    Tapered Roller
  • Bearing Material
    Carbon Steel
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Material
    Carbon Steel
  • Max Operating Temperature
    250 °F
  • Max Rpm
    1020 rpm
  • Product Type
    V-Groove Yoke Rollers
  • Radial Dynamic Load Capacity
    45050 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    V-Grooved
  • Seal Type
    Rubber Lip
  • Series
    CVTRY-R
  • UPC_NO
    841946146229

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)