Motion
CVTRY-9.50

PCI
CVTRY-9.50

V-groove Yoke Roller - 9.5000 in Roller Dia., 4.2500 in Width, 3.2550 in Bore Dia., Sealed
MI ITEM #09298147
MFR #CVTRY-9.50
Price$3,644.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CVTRY-9.50

V-groove Yoke Roller - 9.5000 in Roller Dia., 4.2500 in Width, 3.2550 in Bore Dia., Sealed
MI ITEM #09298147
MFR #CVTRY-9.50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,644.08/each

Specifications

Dimensions

  • Bore Diameter  
    3.2550 in
  • Outside Diameter
    9.5000 in
  • Roller Diameter  
    9.5000 in
  • Roller Width  
    4.2500 in
  • Weight
    64.81 lbs

Details

  • Bearing Element
    Tapered Rollers
  • Bearing Material
    Carbon Steel
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Material
    Carbon Steel
  • Max Operating Temperature
    250 °F
  • Max Rpm
    850 rpm
  • Product Type
    V-Groove Yoke Rollers
  • Radial Dynamic Load Capacity
    89040 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    V-Grooved
  • Seal Type
    Rubber Lip
  • Series
    CVTRY
  • UPC_NO
    841946146236

Overview

Mfr description
CVTRY-9.50 YOKE V-GROOVED TRACK ROLLER W

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought