Motion
MCVTR-100

PCI
MCVTR-100

V-Grooved Track Roller - 140 mm Roller Dia., 1.9250 in Roller Width, 100 mm Point Dia., Sealed
MI ITEM #09298149
MFR #MCVTR-100
List Price$494.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
MCVTR-100

V-Grooved Track Roller - 140 mm Roller Dia., 1.9250 in Roller Width, 100 mm Point Dia., Sealed
MI ITEM #09298149
MFR #MCVTR-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$494.80/each for your price

Overview

Mfr description
MCVTR-100 METRIC V-GROOVED TRACK ROLLER
  • V-Grooved Track Rollers provide dual direction location and are used with “V” tracks which reduce buildup on the rolling surface
  • Like most locational units, V-Grooved rollers are used in tandem with plain rollers to prevent overload from misalignment

Specifications

  • Roller Diameter
  • Roller Width
  • Point Diameter
  • Roller Shape
    V-Grooved
  • Roller Material
    Carbon Steel
  • Bearing Element
    Tapered Rollers
  • Stud Material
    Carbon Steel
  • Stud Diameter
  • Thread Size
  • Thread Length
    1.9690 in
  • Stud Length
  • Seal Type
    Rubber Lip
  • Closure Type
    Sealed
  • Radial Dynamic Load Capacity
    17942 lbf
  • Radial Static Load Capacity
    20000 lbf
  • Lubrication Type
    Sealed for Life
  • Max Rpm
    2490 rpm
  • Hex Size
    0.4724 in
  • Width To Groove Center
    26 mm
  • Series
    MCVTR
  • Manufacturer Upc Number
    841946146250
  • UPC_NO
    841946146250
  • Weight
    10.56 lbs
  • Dynamic Load Capacity
    17942 lbf
  • Outside Diameter
    5.5120 in
  • Overall Width
    1.9880 in
  • Number Of Rows
    Double
  • Static Load Capacity
    20000 lbf
  • Product Type
    V-Groove Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text