Motion
MCVTRE-100-1

PCI
MCVTRE-100-1

V-Grooved Track Roller - 140 mm Roller Dia., 1.9250 in Roller Width, 100 mm Point Dia., Sealed
Mi Item #09298159
MFR #MCVTRE-100-1
Price$644.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
MCVTRE-100-1

V-Grooved Track Roller - 140 mm Roller Dia., 1.9250 in Roller Width, 100 mm Point Dia., Sealed
Mi Item #09298159
MFR #MCVTRE-100-1

Mfr description
MCVTRE-100-1 METRIC ECC V-GROOVED TRACK
  • V-Grooved Track Rollers provide dual direction location and are used with “V” tracks which reduce buildup on the rolling surface
  • Like most locational units, V-Grooved rollers are used in tandem with plain rollers to prevent overload from misalignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$644.85/each

Specifications

Dimensions

  • Eccentric Bushing Length
    29 mm
  • Eccentric Stud Diameter
    35 mm
  • Eccentricity
    0.0590 in
  • Hex Size
    0.4700 in
  • Outside Diameter
    5.5120 in
  • Overall Width
    1.9880 in
  • Point Diameter  
    100 mm
  • Roller Diameter  
    140 mm
  • Roller Width  
    1.9250 in
  • Stud Diameter  
    24 mm
  • Stud Length  
    2.7360 in
  • Thread Length
    1.5750 in
  • Thread Size  
    M24 X 1.5
  • Weight
    10.56 lbs
  • Width To Groove Center
    26 mm

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    17935 lbf
  • Lubrication Type
    Sealed for Life
  • Manufacturer Upc Number
    841946146359
  • Max Rpm
    2490 rpm
  • Number Of Rows
    Double
  • Operating Temperature Range
    250 °F
  • Product Type
    V-Groove Cam Followers
  • Radial Dynamic Load Capacity
    17934.831 lbf
  • Radial Static Load Capacity
    19993.258 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    V-Grooved
  • Seal Type
    Dual Rubber Lip
  • Series
    MCVTR
  • Static Load Capacity
    19993 lbf
  • Stud Material
    Carbon Steel
  • Stud Type
    Eccentric
  • UPC_NO
    841946146359
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)