Motion
MCVTRE-125

PCI
MCVTRE-125

V-Grooved Track Roller - 165 mm Roller Dia., 2.9290 in Roller Width, 125 mm Point Dia., Sealed
Mi Item #09298160
MFR #MCVTRE-125
Price$1,255.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
MCVTRE-125

V-Grooved Track Roller - 165 mm Roller Dia., 2.9290 in Roller Width, 125 mm Point Dia., Sealed
Mi Item #09298160
MFR #MCVTRE-125

Mfr description
MCVTRE-125 METRIC ECC V-GROOVED TRACK RO
  • V-Grooved Track Rollers provide dual direction location and are used with “V” tracks which reduce buildup on the rolling surface
  • Like most locational units, V-Grooved rollers are used in tandem with plain rollers to prevent overload from misalignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,255.05/each

Specifications

Dimensions

  • Eccentric Bushing Length
    50 mm
  • Eccentric Stud Diameter
    64 mm
  • Eccentricity
    0.0590 in
  • Hex Size
    0.4700 in
  • Outside Diameter
    6.4960 in
  • Overall Width
    76 mm
  • Point Diameter  
    125 mm
  • Roller Diameter  
    165 mm
  • Roller Width  
    2.9290 in
  • Stud Diameter  
    48 mm
  • Stud Length  
    105 mm
  • Thread Length
    2.3620 in
  • Thread Size  
    M48 X 5
  • Weight
    25.52 lbs
  • Width To Groove Center
    38 mm

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    38043 lbf
  • Lubrication Type
    Sealed for Life
  • Manufacturer Upc Number
    841946146366
  • Max Rpm
    1550 rpm
  • Number Of Rows
    Double
  • Operating Temperature Range
    250 °F
  • Product Type
    V-Groove Cam Followers
  • Radial Dynamic Load Capacity
    38042.697 lbf
  • Radial Static Load Capacity
    58377.528 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    V-Grooved
  • Seal Type
    Dual Rubber Lip
  • Series
    MCVTR
  • Static Load Capacity
    58378 lbf
  • Stud Material
    Carbon Steel
  • Stud Type
    Eccentric
  • UPC_NO
    841946146366
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)