Motion
MCVTRE-40

PCI
MCVTRE-40

V-Grooved Track Roller - 60 mm Roller Dia., 1.2360 in Roller Width, 40 mm Point Dia., Sealed
Mi Item #09298163
MFR #MCVTRE-40
Price$286.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
MCVTRE-40

V-Grooved Track Roller - 60 mm Roller Dia., 1.2360 in Roller Width, 40 mm Point Dia., Sealed
Mi Item #09298163
MFR #MCVTRE-40

Mfr description
MCVTRE-40 METRIC ECC V-GROOVED TRACK ROL
  • V-Grooved Track Rollers provide dual direction location and are used with “V” tracks which reduce buildup on the rolling surface
  • Like most locational units, V-Grooved rollers are used in tandem with plain rollers to prevent overload from misalignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$286.27/each

Specifications

Dimensions

  • Eccentric Bushing Length
    0.4900 in
  • Eccentric Stud Diameter
    22 mm
  • Eccentricity
    0.0390 in
  • Hex Size
    0.2400 in
  • Outside Diameter
    2.3620 in
  • Overall Width
    33 mm
  • Point Diameter  
    40 mm
  • Roller Diameter  
    60 mm
  • Roller Width  
    1.2360 in
  • Stud Diameter  
    14 mm
  • Stud Length  
    40 mm
  • Thread Length
    1.0240 in
  • Thread Size  
    M14 X 2
  • Weight
    1.166 lbs
  • Width To Groove Center
    17 mm

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    2652 lbf
  • Lubrication Type
    Sealed for Life
  • Manufacturer Upc Number
    841946146397
  • Max Rpm
    15000 rpm
  • Number Of Rows
    Double
  • Operating Temperature Range
    250 °F
  • Product Type
    V-Groove Cam Followers
  • Radial Dynamic Load Capacity
    2651.685 lbf
  • Radial Static Load Capacity
    1395.506 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    V-Grooved
  • Seal Type
    Rubber Lip
  • Series
    MCVTR
  • Static Load Capacity
    1396 lbf
  • Stud Material
    Carbon Steel
  • Stud Type
    Eccentric
  • UPC_NO
    841946146397
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)