Motion
MCVTRE-62

PCI
MCVTRE-62

V-Grooved Track Roller - 90 mm Roller Dia., 1.6890 in Roller Width, 62 mm Point Dia., Sealed
MI ITEM #09298164
MFR #MCVTRE-62
List Price$299.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
MCVTRE-62

V-Grooved Track Roller - 90 mm Roller Dia., 1.6890 in Roller Width, 62 mm Point Dia., Sealed
MI ITEM #09298164
MFR #MCVTRE-62

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$299.45/each for your price

Overview

Mfr description
MCVTRE-62 METRIC ECC V-GROOVED TRACK ROL
  • V-Grooved Track Rollers provide dual direction location and are used with “V” tracks which reduce buildup on the rolling surface
  • Like most locational units, V-Grooved rollers are used in tandem with plain rollers to prevent overload from misalignment

Specifications

  • Roller Diameter
  • Roller Width
  • Point Diameter
  • Roller Shape
    V-Grooved
  • Roller Material
    Carbon Steel
  • Bearing Element
    Ball
  • Stud Material
    Carbon Steel
  • Stud Diameter
  • Thread Size
  • Thread Length
    1.3780 in
  • Stud Length
  • Seal Type
    Rubber Lip
  • Closure Type
    Sealed
  • Eccentric Bushing Length
    20 mm
  • Operating Temperature Range
    250 °F
  • Radial Dynamic Load Capacity
    5388.764 lbf
  • Radial Static Load Capacity
    3507.865 lbf
  • Lubrication Type
    Sealed for Life
  • Max Rpm
    8500 rpm
  • Hex Size
    0.3100 in
  • Width To Groove Center
    23 mm
  • Eccentric Stud Diameter
    28 mm
  • Eccentricity
    0.0590 in
  • Series
    MCVTR
  • Manufacturer Upc Number
    841946146403
  • UPC_NO
    841946146403
  • Weight
    3.938 lbs
  • Dynamic Load Capacity
    5389 lbf
  • Outside Diameter
    3.5430 in
  • Stud Type
    Eccentric
  • Overall Width
    1.7520 in
  • Number Of Rows
    Double
  • Static Load Capacity
    3508 lbf
  • Product Type
    V-Groove Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text