Motion
MCVTRY-100

PCI
MCVTRY-100

V-Groove Yoke Roller - 140 mm Roller Dia., 54 mm Width, 30 mm Bore Dia., Sealed
MI ITEM #09298167
MFR #MCVTRY-100
List Price$763.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
MCVTRY-100

V-Groove Yoke Roller - 140 mm Roller Dia., 54 mm Width, 30 mm Bore Dia., Sealed
MI ITEM #09298167
MFR #MCVTRY-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$763.40/each for your price

Overview

Mfr description
MCVTRY-100 METRIC YOKE V-GROOVED TRACK R

Specifications

  • Roller Diameter
  • Product Type
    V-Groove Yoke Rollers
  • Roller Shape
    V-Grooved
  • Roller Width
  • Bore Diameter
  • Bearing Element
    Tapered Rollers
  • Seal Type
    Dual Rubber Lip
  • Closure Type
    Sealed
  • Roller Material
    Carbon Steel
  • Radial Dynamic Load Capacity
    18658.427 lbf
  • Max Rpm
    2140 rpm
  • Lubrication Type
    Sealed for Life
  • Series
    MCVTRY
  • UPC_NO
    841946146434
  • Weight
    10.12 lbs
  • Material
    Carbon Steel
  • Max Operating Temperature
    250 °F
  • Outside Diameter
    5.5120 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text