Motion
MCVTRY-125

PCI
MCVTRY-125

V-groove Yoke Roller - 165 mm Roller Dia., 68 mm Width, 45 mm Bore Dia., Sealed
MI ITEM #09298168
MFR #MCVTRY-125
List Price$1,214.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
MCVTRY-125

V-groove Yoke Roller - 165 mm Roller Dia., 68 mm Width, 45 mm Bore Dia., Sealed
MI ITEM #09298168
MFR #MCVTRY-125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,214.73/each for your price

Overview

Mfr description
MCVTRY-125 METRIC YOKE V-GROOVED TRACK R

Specifications

  • Roller Diameter
  • Product Type
    V-Groove Yoke Rollers
  • Roller Shape
    V-Grooved
  • Roller Width
  • Bore Diameter
  • Bearing Element
    Tapered Roller
  • Seal Type
    Dual Rubber Lip
  • Closure Type
    Sealed
  • Bearing Material
    Carbon Steel
  • Roller Material
    Carbon Steel
  • Radial Dynamic Load Capacity
    38042.697 lbf
  • Max Rpm
    1550 rpm
  • Lubrication Type
    Sealed for Life
  • Series
    MCVTRY
  • UPC_NO
    841946146441
  • Weight
    18.678 lbs
  • Material
    Carbon Steel
  • Max Operating Temperature
    250 °F
  • Outside Diameter
    6.4960 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text