Motion
MCVTRY-150

PCI
MCVTRY-150

V-groove Yoke Roller - 190 mm Roller Dia., 70 mm Width, 55 mm Bore Dia., Sealed
MI ITEM #09298169
MFR #MCVTRY-150
Price$1,678.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
MCVTRY-150

V-groove Yoke Roller - 190 mm Roller Dia., 70 mm Width, 55 mm Bore Dia., Sealed
MI ITEM #09298169
MFR #MCVTRY-150

Mfr description
MCVTRY-150 METRIC YOKE V-GROOVED TRACK R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,678.99/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter
    7.4800 in
  • Roller Diameter  
    190 mm
  • Roller Width  
    70 mm
  • Weight
    24.926 lbs

Details

  • Bearing Element
    Tapered Rollers
  • Bearing Material
    Carbon Steel
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Material
    Carbon Steel
  • Max Operating Temperature
    250 °F
  • Max Rpm
    1250 rpm
  • Product Type
    V-Groove Yoke Rollers
  • Radial Dynamic Load Capacity
    37975.281 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    V-Grooved
  • Seal Type
    Dual Rubber Lip
  • Series
    MCVTRY
  • UPC_NO
    841946146458

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)