Motion
MCVTRY-200

PCI
MCVTRY-200

V-groove Yoke Roller - 240 mm Roller Dia., 76 mm Width, 70 mm Bore Dia., Shielded
MI ITEM #09298170
MFR #MCVTRY-200
Price$3,279.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
MCVTRY-200

V-groove Yoke Roller - 240 mm Roller Dia., 76 mm Width, 70 mm Bore Dia., Shielded
MI ITEM #09298170
MFR #MCVTRY-200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,279.34/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter
    9.4490 in
  • Roller Diameter  
    240 mm
  • Roller Width  
    76 mm
  • Weight
    44.396 lbs

Details

  • Bearing Element
    Tapered Roller
  • Bearing Material
    Carbon Steel
  • Closure Type
    Shielded
  • Finish Coating
    Plain
  • Lubrication Type
    Sealed for Life
  • Material
    Carbon Steel
  • Max Operating Temperature
    250 °F
  • Max Rpm
    4800 rpm
  • Product Type
    V-Groove Yoke Rollers
  • Radial Dynamic Load Capacity
    57752.809 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    V-Grooved
  • Series
    MCVTRY
  • UPC_NO
    841946146465

Overview

Mfr description
MCVTRY-200 METRIC YOKE V-GROOVED TRACK R

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought