Motion
MCVTRY-40

PCI
MCVTRY-40

V-groove Yoke Roller - 60 mm Roller Dia., 22 mm Width, 10 mm Bore Dia., Sealed
Mi Item #09298172
MFR #MCVTRY-40
Price$256.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
MCVTRY-40

V-groove Yoke Roller - 60 mm Roller Dia., 22 mm Width, 10 mm Bore Dia., Sealed
Mi Item #09298172
MFR #MCVTRY-40

Mfr description
MCVTRY-40 METRIC YOKE V-GROOVED TRACK RO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$256.61/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter
    2.3620 in
  • Roller Diameter  
    60 mm
  • Roller Width  
    22 mm
  • Weight
    0.638 lbs

Details

  • Bearing Element
    Ball
  • Bearing Material
    Carbon Steel
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Material
    Carbon Steel
  • Max Operating Temperature
    250 °F
  • Max Rpm
    14000 rpm
  • Product Type
    V-Groove Yoke Rollers
  • Radial Dynamic Load Capacity
    1683.146 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    V-Grooved
  • Seal Type
    Rubber Lip
  • Series
    MCVTRY
  • UPC_NO
    841946146489
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)