Motion
MCVTRY-62

PCI
MCVTRY-62

V-groove Yoke Roller - 90 mm Roller Dia., 38 mm Width, 19 mm Bore Dia., Sealed
MI ITEM #09298174
MFR #MCVTRY-62
Price$313.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
MCVTRY-62

V-groove Yoke Roller - 90 mm Roller Dia., 38 mm Width, 19 mm Bore Dia., Sealed
MI ITEM #09298174
MFR #MCVTRY-62

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$313.40/each

Specifications

Dimensions

  • Bore Diameter  
    19 mm
  • Outside Diameter
    3.5430 in
  • Roller Diameter  
    90 mm
  • Roller Width  
    38 mm
  • Weight
    2.75 lbs

Details

  • Bearing Element
    Ball
  • Bearing Material
    Carbon Steel
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Material
    Carbon Steel
  • Max Operating Temperature
    250 °F
  • Max Rpm
    9500 rpm
  • Product Type
    V-Groove Yoke Rollers
  • Radial Dynamic Load Capacity
    4332.584 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    V-Grooved
  • Seal Type
    Rubber Lip
  • Series
    MCVTRY
  • UPC_NO
    841946146502

Overview

Mfr description
MCVTRY-62 METRIC YOKE V-GROOVED TRACK RO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought