Motion
MCVTRY-62-1

PCI
MCVTRY-62-1

V-Groove Yoke Roller - 90 mm Roller Dia., 38 mm Width, 20 mm Bore Dia., Sealed
MI ITEM #09298175
MFR #MCVTRY-62-1
List Price$328.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
MCVTRY-62-1

V-Groove Yoke Roller - 90 mm Roller Dia., 38 mm Width, 20 mm Bore Dia., Sealed
MI ITEM #09298175
MFR #MCVTRY-62-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$328.14/each for your price

Overview

Mfr description
MCVTRY-62-1 METRIC YOKE V-GROOVED TRACK

Specifications

  • Roller Diameter
  • Product Type
    V-Groove Yoke Rollers
  • Roller Shape
    V-Grooved
  • Roller Width
  • Bore Diameter
  • Seal Type
    Rubber Lip
  • Closure Type
    Sealed
  • Roller Material
    Carbon Steel
  • Radial Dynamic Load Capacity
    4332.584 lbf
  • Max Rpm
    9500 rpm
  • Lubrication Type
    Sealed for Life
  • Series
    MCVTRY
  • UPC_NO
    841946146519
  • Weight
    2.728 lbs
  • Material
    Carbon Steel
  • Max Operating Temperature
    250 °F
  • Outside Diameter
    3.5430 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text