Motion
MCVTRY-62E

PCI
MCVTRY-62E

V-groove Yoke Roller - 90 mm Roller Dia., 38 mm Width, 20 mm Bore Dia., Sealed
Mi Item #09298176
MFR #MCVTRY-62E
Price$410.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
MCVTRY-62E

V-groove Yoke Roller - 90 mm Roller Dia., 38 mm Width, 20 mm Bore Dia., Sealed
Mi Item #09298176
MFR #MCVTRY-62E

Mfr description
MCVTRY-62E METRIC YOKE V-GROOVED TRACK R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$410.45/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter
    3.5430 in
  • Roller Diameter  
    90 mm
  • Roller Width  
    38 mm
  • Weight
    3.3 lbs

Details

  • Bearing Element
    Tapered Rollers
  • Bearing Material
    Carbon Steel
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Material
    Carbon Steel
  • Max Operating Temperature
    250 °F
  • Max Rpm
    2920 rpm
  • Product Type
    V-Groove Yoke Rollers
  • Radial Dynamic Load Capacity
    13175.281 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    V-Grooved
  • Seal Type
    Dual Rubber Lip
  • Series
    MCVTRY
  • UPC_NO
    841946146526
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)