Motion
MCVTRY-76

PCI
MCVTRY-76

V-groove Yoke Roller - 110 mm Roller Dia., 44 mm Width, 25 mm Bore Dia., Sealed
Mi Item #09298177
MFR #MCVTRY-76
Price$434.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
MCVTRY-76

V-groove Yoke Roller - 110 mm Roller Dia., 44 mm Width, 25 mm Bore Dia., Sealed
Mi Item #09298177
MFR #MCVTRY-76

Mfr description
MCVTRY-76 METRIC YOKE V-GROOVED TRACK RO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$434.12/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter
    4.3310 in
  • Roller Diameter  
    110 mm
  • Roller Width  
    44 mm
  • Weight
    4.752 lbs

Details

  • Bearing Element
    Tapered Rollers
  • Bearing Material
    Carbon Steel
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Material
    Carbon Steel
  • Max Operating Temperature
    250 °F
  • Max Rpm
    2490 rpm
  • Product Type
    V-Groove Yoke Rollers
  • Radial Dynamic Load Capacity
    17934.831 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    V-Grooved
  • Seal Type
    Dual Rubber Lip
  • Series
    MCVTRY
  • UPC_NO
    841946146533
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)