Motion
201-350B/L
Premium Bib Overalls - 0.35mm
MI ITEM #09298432
MFR #201-350B/L
Price$7.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Premium Bib Overalls - 0.35mm
MI ITEM #09298432
MFR #201-350B/L

Mfr description
201-350B/L RAIN BIB OVERALL, .35MM
  • Adjustable snaps at ankles for better fit
  • Made with .35mm thick pvc and polyester fabric
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.60/each

Specifications

Dimensions

  • Height
    12 cm
  • Length
    35 cm
  • Size
    L
  • Weight
    6 kg
  • Width
    25 cm

Details

  • Color
    Yellow
  • Description
    Ideal for construction, municipalities, shipyards, agriculture chemical spraying and industrial plant maintenance.
  • Garment Type
    L
  • Manufacturer Upc Number
    616314193958
  • UPC_NO
    616314193958

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)