Motion
NCA1C200-0600N-XB5

SMC CORP OF AMERICA
NCA1C200-0600N-XB5

Tie Rod Air Cylinder - 2.0000 in Bore, 6.0000 in Stroke, Non-Cushioned
Mi Item #09298442
MFR #NCA1C200-0600N-XB5
Price$198.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCA1C200-0600N-XB5

Tie Rod Air Cylinder - 2.0000 in Bore, 6.0000 in Stroke, Non-Cushioned
Mi Item #09298442
MFR #NCA1C200-0600N-XB5

Mfr description
NCA1C200-0600N-XB5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$198.30/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Stroke
    6.0000 in

Details

  • Auto-Switch
    Standard
  • Country of Origin
    US
  • Cushion Type
    Non-Cushioned
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Single Detachable Rear Clevis
  • Options Included
    Oversized Rod
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)