Motion
CDNA2B40TF-70+120-D-XC11

SMC CORP OF AMERICA
CDNA2B40TF-70+120-D-XC11

CDNA2B40TF-70+120-D-XC11
Mi Item #09298513
MFR #CDNA2B40TF-70+120-D-XC11
Price$1,115.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDNA2B40TF-70+120-D-XC11

CDNA2B40TF-70+120-D-XC11
Mi Item #09298513
MFR #CDNA2B40TF-70+120-D-XC11

Mfr description
CDNA2B40TF-70+120-D-XC11
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,115.77/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Type
    Tie-Rod
  • Bracket 1
    Basic
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    XC11
  • Lock Type
    Rod Lock
  • Mounting Type
    Basic
  • Operating Pressure Range
    1 to 12 psi, 145 psi
  • Piston Action
    Double-Acting
  • Product Type
    Locking Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CNA2
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)