Motion
666070-3C9-A

ARO CORP
666070-3C9-A

Pro Sery Metallic Diaphragm Pump - 3/4 in NPT Ports, 33 gpm Max, 120 psi Max, 3/4 in Inlet / Outlet, 1/8 in Dia. Max Solids, 0.150 gal Avg Displacement, Aluminum Fluid Section, Hytrel® Ball, Aluminum Center Section, Polypropylene Check Seat, Hytrel® Diaphragm
Mi Item #09304053
MFR #666070-3C9-A
Price$1,668.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
666070-3C9-A

Pro Sery Metallic Diaphragm Pump - 3/4 in NPT Ports, 33 gpm Max, 120 psi Max, 3/4 in Inlet / Outlet, 1/8 in Dia. Max Solids, 0.150 gal Avg Displacement, Aluminum Fluid Section, Hytrel® Ball, Aluminum Center Section, Polypropylene Check Seat, Hytrel® Diaphragm
Mi Item #09304053
MFR #666070-3C9-A

Mfr description
666070-3C9-A 3/4", DIAPHRAGM PUMP ALUMIN
  • Mobility - Compact, rugged design allows for easy mobility
  • Efficiency - Motor design delivers optimum air efficiency
  • Reliability - ARO's patented 'Unbalanced' air valve ensures no-stall operation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,668.81/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3/4 in
  • Ratio
    1:1
  • Weight
    17.50 lbs

Details

  • Air End Repair Kit
    637118-C
  • Air Exhaust
    3/8 - 18 NPTF-1
  • Air Inlet
    1/4 NPT
  • Average Displacement
    0.150 gal
  • Ball Material
    Hytrel®
  • Center Section Material
    Aluminum
  • Check Seat Material
    Polypropylene
  • Description Keyword
    3/4 in NPT Ports
  • Diaphragm Material
    Hytrel®
  • Hardware Material
    Stainless Steel
  • Inlet Outlet Port Type
    NPT
  • Manifold Construction
    1 Piece Manifold
  • Max Pressure
    120 psi
  • Max Solids
    1/8 in Dia.
  • Maximum Flow Rate
    33 gpm
  • Suction Lift
    Dry - 17.00 ft
  • Supporting Product Brochure
  • Type Design
    Metallic Bolted
  • Wet End Repair Kit
    637119-XX-C
  • Wetted Materials
    Aluminum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)