Motion
666070-1C9-A

ARO CORP
666070-1C9-A

Pro Series Metallic Diaphragm Pump - Aluminum Fluid Section, Aluminum Center, 3/4 in NPT Ports, 33.0 gpm Max Flow, 0.150 gal Avg Discplacement
MI ITEM #09304055
MFR #666070-1C9-A
List Price$2,099.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
666070-1C9-A

Pro Series Metallic Diaphragm Pump - Aluminum Fluid Section, Aluminum Center, 3/4 in NPT Ports, 33.0 gpm Max Flow, 0.150 gal Avg Discplacement
MI ITEM #09304055
MFR #666070-1C9-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,099.79/each for your price

Overview

Mfr description
666070-1C9-A 3/4", DIAPHRAGM PUMP ALUMIN
  • Mobility - Compact, rugged design allows for easy mobility
  • Efficiency - Motor design delivers optimum air efficiency
  • Reliability - ARO's patented 'Unbalanced' air valve ensures no-stall operation
  • Versatility - Available in aluminum, cast iron or stainless steel to withstand tough chemical applications
  • Environmentally Sound - Bolted construction for leak-free fluid handling
  • Serviceability - Easy access to ball checks and fluid caps for maintenance and repairs

Specifications

  • Type Design
    Metallic Bolted
  • Inlet Outlet Port Sizes
    3/4 in
  • Manifold Construction
    1 Piece Manifold
  • Inlet Outlet Port Type
    NPT
  • Wetted Materials
    Aluminum
  • Center Section Material
    Aluminum
  • Ball Material
    Hytrel®
  • Check Seat Material
    Aluminum
  • Diaphragm Material
    Hytrel®
  • Average Displacement
    0.150 gal
  • Maximum Flow Rate
    33.0 gpm
  • Max Pressure
    120 psi
  • Air Inlet
    1/4 NPT
  • Max Solids
    1/8 in Dia.
  • Suction Lift
    Dry - 17.00 ft
  • Hardware Material
    Stainless Steel
  • Ratio
    1:1
  • Supporting Product Brochure
  • Description Keyword
    3/4 in NPT Ports
  • Weight
    17.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text