Motion
1015G62/66 FASTENER SET

FALK
1015G62/66 FASTENER SET

Gear Coupling Component - Coupling Size: 1015, Series: G62/63/66/67
MI ITEM #09304077
MFR #1015G62/66 FASTENER SET
Price$1,873.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1015G62/66 FASTENER SET

Gear Coupling Component - Coupling Size: 1015, Series: G62/63/66/67
MI ITEM #09304077
MFR #1015G62/66 FASTENER SET

Mfr description
1015G62/66 HARDWARE KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,873.40/each

Specifications

Dimensions

  • Coupling Size
    1015
  • Coupling Size Code
    1015
  • Weight
    0.54 lbs

Details

  • Bolt Type
    Exposed Bolt
  • Component Type
    Fastener Set
  • Coupling Component
    Fastener Set
  • Coupling Style
    G Series
  • Coupling Type
    Gear Coupling
  • Design Features
    Exposed Bolts
  • Harmonization Code
    7318152095
  • Includes
    Fastener Set
  • Manufacturer Catalog Number
    0729121
  • Product Type
    Gear Coupling Components
  • Series
    G62/63/66/67

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)