Motion
ADN-20-10-A-PPS-A

FESTO CORPORATION
ADN-20-10-A-PPS-A

ADN-20-10-A-PPS-A Compact Cylinder
Mi Item #09304083
MFR #ADN-20-10-A-PPS-A
Price$123.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
ADN-20-10-A-PPS-A

ADN-20-10-A-PPS-A Compact Cylinder
Mi Item #09304083
MFR #ADN-20-10-A-PPS-A

Mfr description
577166 ADN-20-10-A-PPS-A CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.07/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Actuation
    Double Acting
  • Body Type
    Compact
  • Compact Cylinder Type
    Metric Compact
  • Cylinder Style
    Compact
  • Cylinder Suffix
    -A-PPS-A
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    ADN
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)