Motion
MLGPL32-175Z-F

SMC CORP OF AMERICA
MLGPL32-175Z-F

MLGPL32-175Z-F
Mi Item #09304197
MFR #MLGPL32-175Z-F
Price$724.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MLGPL32-175Z-F

MLGPL32-175Z-F
Mi Item #09304197
MFR #MLGPL32-175Z-F

Mfr description
MLGPL32-175Z-F CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$724.59/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Ball Bushing
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Compact Cylinder Type
    Guided Compact
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Guided
  • Cylinder Suffix
    Z-F
  • Guide Type
    Ball Bushing Bearing
  • Lock Type
    One Way Lock-Up
  • Locking Position
    Extended
  • Magnet
    With Magnet
  • Operating Pressure Range
    1 to 0.1 MPa
  • Options Included
    Auto-Switch Capable, Ball Bushing, Rubber Bumpers
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Non-Rotating
  • Safety Options
    Brake spring
  • Series
    MLGP-Z
  • Special Applications
    Pushing | Lifting
  • Suffix For Stroke
    Z
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)